Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TT1002

TT1002

TT1002 SINTERED BRONZE THRUST WASHER

Thrust Washer; 5/8" Nominal Bore; 1" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material

Part #

TT1002

BDI #

704907

QTY

Brand
Manufacturer Name
BEEMER PRECISION WWW.OILITE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171515
EAN
0029176757464
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
Oilite
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
029176757464
Long Description
Thrust Washer; 5/8" Nominal Bore; 1" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; Oilite Material
Nominal Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Bore
0.628 Inch | 15.951 Millimeter