Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B8-L

B8-L

B8-L SPHERICAL PLAIN BEARING ; 1/2" BORE 3/8" HOUSING WID 7/8" OD

Spherical Plain Bearing; 1/2" Bore; 3/8" Housing Width; 7/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 0.437" Overall Width; Relubricatable

Part #

B8L

BDI #

796838

PRICE
$ 48.15 / each
$ 93.01 / each

QTY

INVENTORY:
12
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31171515
EAN
0637400002817
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B8L
Weight / LBS
0.044
Long Description
Spherical Plain Bearing; 1/2" Bore; 3/8" Housing Width; 7/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 0.437" Overall Width; Relubricatable
Outside Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
0.437 Inch | 11.1 Millimeter
Housing Width
0.375 Inch | 9.525 Millimeter
Bore
0.5 Inch | 12.7 Millimeter