Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 128 L

H 128 L

H 128 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" SLOTTED HEAD/SEALED

Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket

Part #

H128L

BDI #

794960

PRICE
$ 501.44 / each
$ 968.46 / each

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.68
UNSPSC
31171530
EAN
0637400005597
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-12
Stud Profile
Heavy Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
H128L
Weight / LBS
10.3
Long Description
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller Surface; Stud Type; 2" Stud Diameter; 2-12 Thread; Heavy Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter
Stud Diameter
2 Inch | 50.8 Millimeter