Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUKRE80-X-A

NUKRE80-X-A

NUKRE80-X-A STUD TYPE TRACK ROLLER ; POR NON RETURNABLE 35MM X 80MM X 100MM

Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

NUKRE80-X-A

BDI #

1175912

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.65
UNSPSC
31171530
EAN
4012802369847
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Labyrinth Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUKRE80X
Weight / LBS
3.528
Long Description
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Flat Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
1.378 Inch | 35 Millimeter