Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PTR 8

PTR 8

PTR 8 PLAIN TRACK ROLLER ; TRB TYPE 8" RLR DIA

Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket

Part #

PTR 8

BDI #

23207798

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171530
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Long Description
Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Stud Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
3 Inch | 76.2 Millimeter
Roller Diameter
8 Inch | 203.2 Millimeter