Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CRBY 5

CRBY 5

CRBY 5 CAM FOLLOWER BEARING ; LONG LIFE YOKE ROLLER

Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable

Part #

CRBY5

BDI #

794722

PRICE
$ 1,403.83 / each
$ 2,711.39 / each

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.584
EAN
0637400038175
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Center Thrust Ring | Contact Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
CRBY5
Weight / LBS
12.3
Long Description
Cam Follower Bearing; 1-3/4" Bore; 5" Roller Diameter; 2-3/4" Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter