Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FTRY 3 1/2

FTRY 3 1/2

FTRY 3 1/2 FLNG TRACK ROLLER ; YOKE STYLE TRB TYPE 3.5" RLR DIA

Cam Follower Bearing; 1-1/8" Bore; 3-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

FTRY 3 1/2

BDI #

23207675

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171530
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Long Description
Cam Follower Bearing; 1-1/8" Bore; 3-1/2" Roller Diameter; 2" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
2 Inch | 50.8 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.125 Inch | 28.575 Millimeter