Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFR5301-NPP

LFR5301-NPP

LFR5301-NPP CAM FOLLOWER BEARING

Cam Follower Bearing; 12MM Bore; 42MM Roller Diameter; 19MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

LFR5301-NPP

BDI #

1175246

PRICE
$ 186.42 / each
$ 197.82 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
31171530
EAN
4012802786477
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LFR5301-NPP
Weight / LBS
0.22
Long Description
Cam Follower Bearing; 12MM Bore; 42MM Roller Diameter; 19MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
1.654 Inch | 42 Millimeter
Bore
0.472 Inch | 12 Millimeter
Roller Width
0.748 Inch | 19 Millimeter