Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LR5202-2Z-TVH-XL

LR5202-2Z-TVH-XL

LR5202-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; SINGLE ROW

Cam Follower Bearing; 15MM Bore; 40MM Roller Diameter; 15.9MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable

Part #

LR5202-2Z-TVH-XL

BDI #

1411855

PRICE
$ 126.02 / each
$ 133.74 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
UNSPSC
31171530
EAN
4054369586978
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR5202KDDU
Weight / LBS
0.243
Long Description
Cam Follower Bearing; 15MM Bore; 40MM Roller Diameter; 15.9MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter
Bore
0.591 Inch | 15 Millimeter