Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LR6002-2RSR-HLW

LR6002-2RSR-HLW

INA LR6002-2RSR-HLW

Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable

Part #

LR6002-2RSR-HLW

BDI #

15093271

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31171530
EAN
4047643177283
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.08818
Long Description
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Width
0.354 Inch | 9 Millimeter
Bore
0.591 Inch | 15 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter