Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

YCRS-24

NA2207-X-2RSR

NA2207-X-2RSR CAM FOLLOWER BEARING ; NON RETURNABLE

Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 22.7MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NA2207-X-2RSR

BDI #

1175406

PRICE
$ 190.72 / each
$ 202.40 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
31171530
EAN
4012802722864
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring | Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA22072RSX
Weight / LBS
1.114
Long Description
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 22.7MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.894 Inch | 22.7 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter