Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CY 40 L

NA2210-2RSR

NA2210-2RSR CAM FOLLOWER BEARING ; NON RETURNABLE

Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 22.7MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NA2210-2RSR

BDI #

18314027

PRICE
$ 530.07 / each
$ 562.53 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.691
UNSPSC
31171530
EAN
4012802577198
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring | Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NA22102RS
Weight / LBS
1.521
Long Description
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 22.7MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Roller Width
0.894 Inch | 22.7 Millimeter