Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RBY 6

NUTR1542-X

NUTR1542-X-A CAM FOLLOWER BEARING

Cam Follower Bearing; 15MM Bore; 42MM Roller Diameter; 18MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NUTR1542-X-A

BDI #

1175917

PRICE
$ 149.18 / each
$ 158.31 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.158
UNSPSC
31171530
EAN
4012802430776
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Heavy Duty | With Inner Ring | Labyrinth Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUTR1542X
Weight / LBS
0.348
Long Description
Cam Follower Bearing; 15MM Bore; 42MM Roller Diameter; 18MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
0.709 Inch | 18 Millimeter
Bore
0.591 Inch | 15 Millimeter
Roller Diameter
1.654 Inch | 42 Millimeter