Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUTR17-X

NUTR17-X

NUTR17-X-A CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA 20MM RLR WIDTH

Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NUTR17-X-A

BDI #

1182035

PRICE
$ 113.51 / each
$ 120.46 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.147
UNSPSC
31171530
EAN
4012802420296
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring | Labyrinth Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUTR17X
Weight / LBS
0.324
Long Description
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
0.787 Inch | 20 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Bore
0.669 Inch | 17 Millimeter