Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PWTR20-2RS-XL

NUTR45

NUTR45-A CAM FOLLOWER BEARING

Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

NUTR45-A

BDI #

18313637

PRICE
$ 283.32 / each
$ 300.66 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.88
UNSPSC
31171530
EAN
4047643189620
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring | Labyrinth Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUTR45
Weight / LBS
1.947
Long Description
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
1.181 Inch | 30 Millimeter
Bore
1.772 Inch | 45 Millimeter
Roller Diameter
3.346 Inch | 85 Millimeter