Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PWTR35-2RS-RR-XL

PWTR35-2RS-RR-XL

PWTR35-2RS-RR-XL ; YOKE TRACK ROLL

Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

PWTR35-2RS-RR-XL

BDI #

24585689

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171505
EAN
4054369427516
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Contact Lip Seals | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.35804
Long Description
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Bore
1.378 Inch | 35 Millimeter
Roller Width
1.142 Inch | 29 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter