Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUTR45

PWTR3580-2RS-XL

PWTR3580-2RS-XL X-LIFE CAM FOLLOWER BRG ; 35MM ID X 80MM OD X 29MM WID

Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable

Part #

PWTR3580-2RS-XL

BDI #

1176693

PRICE
$ 368.08 / each
$ 390.62 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.825
UNSPSC
31171530
EAN
4047643212083
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Heavy Duty | With Inner Ring | Contact Lip Seal
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PWTR3580.2RS
Weight / LBS
1.843
Long Description
Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
1.102 Inch | 28 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Bore
1.378 Inch | 35 Millimeter