Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RSTO15

RSTO15

RSTO15 CAM FOLLOWER BEARING ; NON RETURNABLE

Cam Follower Bearing; 20MM Bore; 35MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

RSTO15

BDI #

1177281

PRICE
$ 69.13 / each
$ 73.36 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.051
UNSPSC
31171530
EAN
4012801181549
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSTO15
Weight / LBS
0.139
Long Description
Cam Follower Bearing; 20MM Bore; 35MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
0.465 Inch | 11.8 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter