Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VTRY 5 1/2

VTRY 5 1/2

VTRY 5 1/2 V-GROOVED TRACK ROLLER ; YOKE STYLE TRB TYPE 5.5" RLR DIA

Cam Follower Bearing; 1-1/4" Bore; 5-1/2" Roller Diameter; 2-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

VTRY 5 1/2

BDI #

23207850

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171530
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Long Description
Cam Follower Bearing; 1-1/4" Bore; 5-1/2" Roller Diameter; 2-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
5.5 Inch | 139.7 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter
Bore
1.25 Inch | 31.75 Millimeter