Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4061 20GM IDH 229806

4061 20GM IDH 229806

4061 20GM IDH 229806 INSTANT ADHESIVE ; 18686 4061 MD INSTANT 10EA/CS

General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Light Yellow; 0.044 Lb

Part #

229806

BDI #

1055805

PRICE
$ 69.74 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31201619
EAN
0079340186866
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
4061 | PRISM
Manufacturer's Description
Loctite 4061 Prism Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
0.044 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Wicking Grade | Temperature Range -54 to 82 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
18686
Weight / LBS
0.073
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Light Yellow; 0.044 Lb