Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

408 20GM IDH 135441

408 20GM IDH 135441

408 20GM IDH 135441 INSTANT ADHESIVE ; 40840 PRISM 408 20GM BOT 10EA/CS

General Purpose Instant Adhesive; Wicking Grade; Bottle; Viscous Liquid; OEM Assembly; Colorless to Light Yellow; 0.044 Lb

Part #

135441

BDI #

1055410

PRICE
$ 52.27 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.037
UNSPSC
31201619
EAN
0079340408401
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Wicking Grade
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
408 | PRISM
Manufacturer's Description
Loctite 408 Prism Instant Adhesive; Low Odor/Low Bloom
Color
Colorless to Light Yellow
Container Size value And um
0.044 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.4 Deg C TCC
Odor
Negligible
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Low Blooming | Temperature Range -54 to 71 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
40840
Weight / LBS
0.084
Long Description
General Purpose Instant Adhesive; Wicking Grade; Bottle; Viscous Liquid; OEM Assembly; Colorless to Light Yellow; 0.044 Lb