Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

505671

505671

505671 TAPER DISPENSE NEEDLE ; 18GA FLEX GREEN 1000/PAK

Polypropylene Dispense Tip; Size 18 Gauge | 1-1/2 IN; For Adhesive Dispenser

Part #

505671

BDI #

1056503

PRICE
$ 1,284.56 / pack

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
EAN
0079340980709
Product Name
Dispense Tip
Product Description
Polypropylene Dispense Tip
Application
Adhesive Dispenser
Size if applicable
18 Gauge | 1-1/2 IN
Other Features
Green Hub | Flexible | Helical Thread
Category - BDI
Chemical Accessories
Harmonized Tariff Code
8424.90.90.80
Noun
Tip
Keyword String
Dispense
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
98070
Weight / LBS
1.199
Long Description
Polypropylene Dispense Tip; Size 18 Gauge | 1-1/2 IN; For Adhesive Dispenser