Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SI 5033 300ML IDH 693988

SI 5033 300ML IDH 693988

SI 5033 300ML IDH 693988 SEALANT ; 40088 SILICONE UV ACETOXY 10EA/CS

Speciality Purpose Acetoxy Silicone Sealant; Industrial; Cartridge; Paste; Potting Electrical Connector | Lead Termination | Lens to Housing | Gasketing Electrical Enclosure | Seam | Sealing Headlamp

Part #

693988

BDI #

1056699

PRICE
$ 316.53 / each

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.388
UNSPSC
31201600
EAN
0079340400887
Product Name And Type
Speciality Purpose Acetoxy Silicone Sealant
Typical Use
Industrial
Container Type
Cartridge
Texture
Paste
Application
Potting Electrical Connector | Lead Termination | Lens to Housing | Gasketing Electrical Enclosure | Seam | Sealing Headlamp
Tradename
5033 | NUVA-SIL
Manufacturer's Description
Loctite 5033 Nuva-Sil Silicone Adhesive Sealant
Color
Translucent Yellow
Container Size value And um
300 Ml
Substrate Material
Ceramic | Glass | Metal | Rubber
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Acetic Acid
VOC Content - Percentage
4.9 Percentage | 45.34 g/l
Other Features
Ultraviolet/Visible Light Cure | Non Sag | Temperature Range -54 to 177 Deg C | Viscosity 145 g/Min
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Product Group - BDI
480
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
40088
Weight / LBS
0.884
Long Description
Speciality Purpose Acetoxy Silicone Sealant; Industrial; Cartridge; Paste; Potting Electrical Connector | Lead Termination | Lens to Housing | Gasketing Electrical Enclosure | Seam | Sealing Headlamp