Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
HIGH TEMPERATURE GREASE TUBE 100ML

HIGH TEMPERATURE GREASE TUBE 100ML

HIGH TEMPERATURE GREASE TUBE 100ML

CRC HIGH TEMPERATURE GREASE TUBE 100ML

Lithium Complex Grease; Bearing; Tube; Grease; Bearing | Electric Motor | Guide Roller; Amber; 100 Ml

Part #

HIGH TEMPERATURE GREASE TUBE 100ML

BDI #

15073942

QTY

CATEGORY
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
UNSPSC
15121902
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Tube
Texture
Grease
Application
Bearing | Electric Motor | Guide Roller
Manufacturer's Description
CRC High Temp Grease
Color
Amber
Container Size value And um
100 Ml
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.crcind.com
Long Description
Lithium Complex Grease; Bearing; Tube; Grease; Bearing | Electric Motor | Guide Roller; Amber; 100 Ml