Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

401 50GM IDH 1937234

401 50GM IDH 1937234

LOCTITE 401 50GM IDH 1937234

General Purpose Instant Adhesive; Surface Insensitive | Bonding; Bottle; Bonding Close Fitting Part | Repairing

Part #

401 50GM IDH 1937234

BDI #

24743253

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
12350000
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive | Bonding
Container Type
Bottle
Texture
Liquid
Application
Bonding Close Fitting Part | Repairing
Tradename
401
Manufacturer's Description
Loctite 401 Instant Adhesive
Color
Colorless to Yellow
Container Size value And um
50 Gm
Substrate Material
Elastomer | Fabric | Leather | Metal | Paper| Plastic
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF P1
Other Features
Cyanoacrylate Technology | Low Viscosity | Industrial Grade | Humidity Cure
Net Weight
50 Gm
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1937234
Long Description
General Purpose Instant Adhesive; Surface Insensitive | Bonding; Bottle; Bonding Close Fitting Part | Repairing