Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HTS 2 14OZ

HTS 2 14OZ

HTS-2 ; EXTREME PRESSURE GREASE

Lithium Complex Grease; Bearing; Cartridge; Grease; Gear and Cam Steel Mill Bearing | Excavator | Drill and Haul Truck; Black; 14 Oz

Part #

HTS 2 14OZ

BDI #

21449450

QTY

CATEGORY
Manufacturer Name
MOBIL OIL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
15121902
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Gear and Cam Steel Mill Bearing | Excavator | Drill and Haul Truck
Manufacturer's Description
Mobilgrease HTS Grease
Color
Black
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 204 Deg C
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.mobil.com
Long Description
Lithium Complex Grease; Bearing; Cartridge; Grease; Gear and Cam Steel Mill Bearing | Excavator | Drill and Haul Truck; Black; 14 Oz