Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MARKER PEN GREEN

MARKER PEN GREEN

CRC MARKER PEN GREEN

Marking Pen; Field; Green; Pen; Multi-Surface; 0.3 Oz Container Size

Part #

MARKER PEN GREEN

BDI #

15078023

QTY

CATEGORY
Brand
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112309
Product Name And Type
Marker Pen
Typical Use
Field
Color
Green
Container Type
Pen
Application
Multi-Surface
Manufacturer's Description
CRC Marker Pen
Container Size value And um
0.3 Oz
Other Features
Easy and Clean Application | 12 Per Case
Net Weight
0.3 Oz
Category - BDI
Chemicals Paint Marking
Product Group - BDI
G00210
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://www.crcind.com
Long Description
Marking Pen; Field; Green; Pen; Multi-Surface; 0.3 Oz Container Size