Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

JM3461

JM3461

JM3461 PUMP AC MOTOR ; .5HP 1720RPM 3PH 60HZ 56J 3416M TEFC F1

AC Motor; Pump; 1/2HP; 56J Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.84" Overall Length; 74% Efficiency Full Load

Part #

JM3461

BDI #

129042

PRICE
$ 757.66 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.42
UNSPSC
26101107
EAN
0781568217924
Horse Power
1/2HP
Frame Size
56J
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Pump Motor
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.baldor.com
Weight / LBS
22
Long Description
AC Motor; Pump; 1/2HP; 56J Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.84" Overall Length; 74% Efficiency Full Load
Overall Length
11.84 Inch | 300.736 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter