Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VECP2333T

VECP2333T

VECP2333T GENERAL PURPOSE AC MOTOR ; 15HP 1800 RPM 3PH 254TC TEFC

AC Motor; General Purpose; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-5/8" Shaft Diameter; 24.56" Overall Length; 92.4% Efficiency Full Load

Part #

VECP2333T

BDI #

130794

PRICE
$ 5,541.72 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
142.24
UNSPSC
26101112
EAN
0781568309971
Horse Power
15HP
Frame Size
254TC
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
92.4
Inch - Metric
Inch
Other Features
Severe Duty | Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.baldor.com
Weight / LBS
238
Long Description
AC Motor; General Purpose; 15HP; 254TC Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 1-5/8" Shaft Diameter; 24.56" Overall Length; 92.4% Efficiency Full Load
Overall Length
24.56 Inch | 623.824 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter