Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35P673Z170G1

35P673Z170G1

35P673Z170G1 DC MOTOR ; 1HP 145TC 1750RPM 90VDC 56C FRAME

DC Motor; 1HP; 145TC Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.2" Overall Length

Part #

35P673Z170G1

BDI #

21942058

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
26101200
Horse Power
1HP
Frame Size
145TC
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
71
Long Description
DC Motor; 1HP; 145TC Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 16.2" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
16.2 Inch | 411.48 Millimeter