Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Encoder MHK5-DPC1B-1213-B150-H3P

Encoder MHK5-DPC1B-1213-B150-H3P

Encoder MHK5-DPC1B-1213-B150-H3P

MHK5-DPC1B-1213-B150-H3P ENCODER

Multi-Turn Encoder; 15MM Shaft Diameter; 10VDC to 30VDC Operating Supply Voltage; IP65 IP Rating; Profibus Absolute; Binary Code; 12000 PPR Resolution; 108MM Length; 71MM Width; Aluminum Cover; Aluminum Body; Stainless Steel Shaft; Blind Shaft

Part #

MHK5-DPC1B-1213-B150-H3P

BDI #

25098612

QTY

Manufacturer Name
BEI SENSORS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
39121527
Harmonized Tariff Code
8543.90.35.00
Noun
Encoder
Keyword String
Multi-Turn
Manufacturer URL
https://www.sensata.com
Product Detail
Multi-Turn Encoder
Product Specification
15MM Shaft Diameter; 10VDC to 30VDC Operating Supply Voltage; IP65 IP Rating; Profibus Absolute; Binary Code; 12000 PPR Resolution; 108MM Length; 71MM Width; Aluminum Cover; Aluminum Body; Stainless Steel Shaft; Blind Shaft
Long Description
Multi-Turn Encoder; 15MM Shaft Diameter; 10VDC to 30VDC Operating Supply Voltage; IP65 IP Rating; Profibus Absolute; Binary Code; 12000 PPR Resolution; 108MM Length; 71MM Width; Aluminum Cover; Aluminum Body; Stainless Steel Shaft; Blind Shaft