Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B-44-4X P/S 15

B-44-4X P/S 15

B-44-4X P/S 15 ; TUBING PUMP HIGH PRESSURE

Tubing; Single; 1/8" Inside Diameter; 0.251" Outside Diameter; Thermoplastic; Clear; 25 PSI | 1.7 Bar Operating Pressure

Part #

06419-15

BDI #

21462161

QTY

CATEGORY
Manufacturer Name
SAINT GOBAIN
Minimum Buy Quantity
N/A
Weight / Kilogram
15.8
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic
Color
Clear
Operating Temperature Range
-32 To 165 Deg F
Operating Pressure
25 PSI | 1.7 Bar
Typical Use
Food | Beverage dispensing
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.fishersci.com
Long Description
Tubing; Single; 1/8" Inside Diameter; 0.251" Outside Diameter; Thermoplastic; Clear; 25 PSI | 1.7 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.2 Millimeter
Outside Diameter
0.251 Inch | 6.4 Millimeter