Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E3603 PVC TB 0.625 0.375

E3603 PVC TB 0.625 0.375

E3603 PVC TB 0.625 0.375 FLEXIABLE TUBE ; TUBING

Tubing; Single; 3/8" Inside Diameter; 5/8" Outside Diameter; Thermoplastic; Clear; 36 PSI Operating Pressure

Part #

E3603 PVC TB 0.625 0.375

BDI #

21481854

QTY

CATEGORY
Manufacturer Name
SAINT GOBAIN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40183000
Product Name
Tubing
Number of Tubes
Single
Material
Thermoplastic
Color
Clear
Operating Temperature Range
-58 To 165 Deg F
Operating Pressure
36 PSI
Typical Use
General laboratory | Food and beverage | Biopharmaceutical | Analytical instruments | Peristaltic and vacuum pumps
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.fishersci.com
Long Description
Tubing; Single; 3/8" Inside Diameter; 5/8" Outside Diameter; Thermoplastic; Clear; 36 PSI Operating Pressure
Outside Diameter
0.625 Inch | 15.875 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter