Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

0R12B

0R12B

0R12B QUICK EXHAUST VALVE ; 1/8"

Flow Control Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air; 150 PSI; 0 To 180 Deg F; NBR Seal; Aluminum

Part #

0R12B

BDI #

18180308

PRICE
$ 67.64 / each

QTY

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.242
UNSPSC
40141609
Valve Type
Flow Control
Port Type
1/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Air
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
3 To 150 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/8" FNPT Port; 3 Port | 3 Way; 2 Position; Pneumatic; Air; 150 PSI; 0 To 180 Deg F; NBR Seal; Aluminum
Overall Width
1.88 Inch | 47.752 Millimeter
Overall Height
1.75 Inch | 44.45 Millimeter
Overall Length
1.88 Inch | 47.752 Millimeter