Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7321GBN88N00N0D100C2

7321GBN88N00N0D100C2

7321GBN88N00N0D100C2 SOLENOID VALVE

Flow Control Valve; 1-1/2" NPT Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 230 PSI; 0 To 185 Deg F; NBR Seal; Brass

Part #

7321GBN88N00N0D100C2

BDI #

21555762

QTY

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141605
Valve Type
Flow Control | Solenoid
Port Type
1-1/2" NPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
230 PSI
Operating Pressure Range
5 To 230 PSI
Operating Temperature Range
0 To 185 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Other Features
Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1-1/2" NPT Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 230 PSI; 0 To 185 Deg F; NBR Seal; Brass
Overall Height
5.66 Inch | 143.764 Millimeter
Overall Width
5.51 Inch | 139.954 Millimeter