Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B561BB549C

B561BB549C

B561BB549C SOLENOID VALVE ; 24VDC 1/4" NPT 4-WAY 3-POSI

Flow Control Valve; 1/4" NPT Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 5 To 120 Deg F; NBR Seal; Aluminum

Part #

B561BB549C

BDI #

22291719

PRICE
$ 398.26 / each

QTY

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.906
UNSPSC
40141605
Valve Type
Flow Control | Solenoid
Port Type
1/4" NPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
20 To 145 PSI
Operating Temperature Range
5 To 120 Deg F
Seal Type
NBR
Body Material
Aluminum
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/4" NPT Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 5 To 120 Deg F; NBR Seal; Aluminum
Overall Length
7.51 Inch | 190.754 Millimeter
Overall Height
2.06 Inch | 52.324 Millimeter
Overall Width
1.18 Inch | 29.972 Millimeter