Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D1VW20DNJW

D1VW20DNJW

PARKER D1VW20DNJW

Spool Valve; 4 Port | 4 way; 2 Position; 24 VDC; Hydraulic; Solenoid - Detent | Solenoid Return; 1500 PSI; -13 To 140 Deg F; NBR Seal

Part #

D1VW20DNJW

BDI #

15071482

QTY

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
40141608
Valve Type
Spool | Solenoid
Port Type
Not Available
Number of Ports/Way
4 Port | 4 way
Number of Positions
2 Position
Actuation
Solenoid - Detent | Solenoid Return
Voltage
24 VDC
Media
Hydraulic
Maximum Pressure
1500 PSI
Operating Pressure Range
0 To 1500 PSI
Operating Temperature Range
-13 To 140 Deg F
Seal Type
NBR
Inch - Metric
Metric
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Spool Valve; 4 Port | 4 way; 2 Position; 24 VDC; Hydraulic; Solenoid - Detent | Solenoid Return; 1500 PSI; -13 To 140 Deg F; NBR Seal
Overall Length
9.228 Inch | 234.4 Millimeter
Overall Height
3.807 Inch | 96.7 Millimeter
Overall Width
1.811 Inch | 46 Millimeter