Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PL-25

PL-25

PL-25 IN-LINE VALVE ; NON RETURNABLE 1/4"NPT 4 WAY 2-P 5EA/PAK

Flow Control Valve; 1/4" NPT Port; 4 Port | 3 Way; 2 Position; Pneumatic; Hand Lever | Detent Return; 150 PSI; 18 To 200 Deg F

Part #

PL-25

BDI #

21455085

PRICE
$ 4.72 / each
$ 9.70 / each

QTY

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
40141609
Valve Type
Flow Control
Port Type
1/4" NPT
Number of Ports/Way
4 Port | 3 Way
Number of Positions
2 Position
Actuation
Hand Lever | Detent Return
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
18 To 200 Deg F
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/4" NPT Port; 4 Port | 3 Way; 2 Position; Pneumatic; Hand Lever | Detent Return; 150 PSI; 18 To 200 Deg F
Overall Width
4.764 Inch | 121 Millimeter
Overall Height
3.819 Inch | 97 Millimeter
Overall Length
6.811 Inch | 173 Millimeter