Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BP5011T01

BP5011T01

BP5011T01 CARBON BRUSH

Brush; 0.647" Width; 1" Length; 0.221" Thickness; 3/16" Quick-Connect; Graphite; Top Bevelled; Type F

Part #

19190

BDI #

164565

PRICE
$ 178.63 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26100000
EAN
0781711191903
Harmonized Tariff Code
8545.20.00.00
Noun
Brush
Manufacturer URL
https://www.bostongear.com
Product Detail
Brush
Product Specification
0.647" Width; 1" Length; 0.221" Thickness; 3/16" Quick-Connect; Graphite; Top Bevelled; Type F
Long Description
Brush; 0.647" Width; 1" Length; 0.221" Thickness; 3/16" Quick-Connect; Graphite; Top Bevelled; Type F