Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
KAS-80-30-IL20/UL10-D30-PYFE-Y5-1-HP

KAS-80-30-IL20/UL10-D30-PYFE-Y5-1-HP

KAS-80-30-IL20/UL10-D30-PYFE-Y5-1-HP

KAS-80-30-IL20/UL10-D30-PYFE-Y5-1-HP ; CAPACITIVE SENSOR W/ANALOGUE O/P

Capacitive Sensor; 0 to 30MM Sensing Range; 15 to 30VDC Operating Voltage; 30MM Housing Diameter; Analogue Output; 4 to 20mA Output Current; 0 to 10V Output Voltage; PTFE Housing

Part #

KAS-80-30-IL20/UL10-D30-PYFE-Y5-1-H

BDI #

25095146

QTY

CATEGORY
Manufacturer Name
RECHNER AUTOMATION
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
41111900
Harmonized Tariff Code
9026.00.00.00
Noun
Sensor
Keyword String
Capacitive
Manufacturer URL
https://www.rechner-sensors.com
Product Detail
Capacitive Sensor
Product Specification
0 to 30MM Sensing Range; 15 to 30VDC Operating Voltage; 30MM Housing Diameter; Analogue Output; 4 to 20mA Output Current; 0 to 10V Output Voltage; PTFE Housing
Long Description
Capacitive Sensor; 0 to 30MM Sensing Range; 15 to 30VDC Operating Voltage; 30MM Housing Diameter; Analogue Output; 4 to 20mA Output Current; 0 to 10V Output Voltage; PTFE Housing