Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFZ12

LFZ12/M12

LFZ12/M12 CONCENTRIC BOLT ; NON RETURNABLE

Bolt; Concentric; 12 MM Dia X 50.8 MM L; High Strength Screw Steel; Used With LFR5301-10-KDD Track Roller

Part #

LFZ12/M12

BDI #

1175256

PRICE
$ 42.74 / each
$ 45.36 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
31161619
EAN
4054364121068
Product Name
Bolt
Product Type
Concentric
Size
12 MM Dia X 50.8 MM L
Material
High Strength Screw Steel
Used With
LFR5301-10-KDD Track Roller
Inch - Metric
Metric
Other Features
Hexagonal Head | With 1.8 MM Washer
Category - BDI
Linear Round and Square Rail Accessories
Product Group - BDI
080
Harmonized Tariff Code
7318.15.00.00
Noun
Bolt
Keyword String
Concentric
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFZ12/M12
Weight / LBS
0.132
Long Description
Bolt; Concentric; 12 MM Dia X 50.8 MM L; High Strength Screw Steel; Used With LFR5301-10-KDD Track Roller