Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LFZ30x95-A1

LFZ30x95-A1

LFZ30X95-A1 LINEAR CONCENTRIC BOLT ; NON RETURNABLE

Bolt; Concentric; 30 MM Dia X 107 MM L; High Strength Screw Steel; Used With LFR5207-30-KDD Track Roller

Part #

LFZ30X95-A1

BDI #

1175266

PRICE
$ 166.88 / each
$ 177.10 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.65
UNSPSC
31161619
EAN
4054364121112
Product Name
Bolt
Product Type
Concentric
Size
30 MM Dia X 107 MM L
Material
High Strength Screw Steel
Used With
LFR5207-30-KDD Track Roller
Inch - Metric
Metric
Other Features
With 4 MM Washer - 19 MM Nut - Drive Fit Lubrication Nipple and Sealing Cap
Category - BDI
Linear Round and Square Rail Accessories
Product Group - BDI
080
Harmonized Tariff Code
7318.15.00.00
Noun
Bolt
Keyword String
Concentric
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
LFZ30X95-A1
Weight / LBS
1.367
Long Description
Bolt; Concentric; 30 MM Dia X 107 MM L; High Strength Screw Steel; Used With LFR5207-30-KDD Track Roller