Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FFW3555

FFW3555

INA FFW3555

Assembly; Needle Roller Cage; 78.2 MM L X 31.5 MM W; Cage: Plastic; Used with M8050 Guideway

Part #

FFW3555

BDI #

1172865

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
23153000
Product Name
Assembly
Product Type
Needle Roller Cage
Size
78.2 MM L X 31.5 MM W
Used With
M8050 Guideway
Material
Cage: Plastic
Inch - Metric
Metric
Other Features
Angled | Double Row | 3.5 MM Dia X 17.8 MM L Roller | 10 Roller/Cage
Category - BDI
Linear Slide Accessories
Product Group - BDI
080
Noun
Assembly
Keyword String
Needle Roller Cage
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
FFW3555
Weight / LBS
0.08
Long Description
Assembly; Needle Roller Cage; 78.2 MM L X 31.5 MM W; Cage: Plastic; Used with M8050 Guideway