Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LWERV 9

LWERV 9

LWERV 9 RAIL END PIECE

End Piece; 6.3 MM L X 26.9 MM W X 22 MM H; Used with LWRV9 Rail

Part #

LWERV 9

BDI #

1240528

PRICE
$ 17.41 / each
$ 21.02 / each

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
23153000
EAN
7333314310811
Product Name
End Piece
Size
6.3 MM L X 26.9 MM W X 22 MM H
Used With
LWRV9 Rail
Inch - Metric
Metric
Other Features
M5 DIN 84 Attachment Screw | Without Wiper
Category - BDI
Slide Accessories
Product Group - BDI
080
Noun
End Piece
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LWERV 9
Weight / LBS
0.031
Long Description
End Piece; 6.3 MM L X 26.9 MM W X 22 MM H; Used with LWRV9 Rail