Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H 310

H 204

CX BEARING H 204

Adapter Sleeve, Bearing; 17MM Bore; 24MM Length Thru Bore; Complete Adapter with Sleeve; KM-4 Locknut; MB-4 Lockwasher/Lockplate

Part #

H 204

BDI #

1473404

QTY

CATEGORY
Manufacturer Name
CX BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163218
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-4
Lockwasher/Lockplate Part Number
MB-4
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
Long Description
Adapter Sleeve, Bearing; 17MM Bore; 24MM Length Thru Bore; Complete Adapter with Sleeve; KM-4 Locknut; MB-4 Lockwasher/Lockplate
Bore
0.669 Inch | 17 Millimeter
Length Thru Bore
0.945 Inch | 24 Millimeter