Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SNW-44 X 7.938

H 209 KPL

CX BEARING H 209 KPL

Adapter Sleeve, Bearing; 40MM Bore; 33MM Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate

Part #

H 209 KPL

BDI #

1469109

QTY

CATEGORY
Manufacturer Name
CX BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163218
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-9
Lockwasher/Lockplate Part Number
MB-9
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
Long Description
Adapter Sleeve, Bearing; 40MM Bore; 33MM Length Thru Bore; Complete Adapter with Sleeve; KM-9 Locknut; MB-9 Lockwasher/Lockplate
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.299 Inch | 33 Millimeter