Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100EWC

100EWC

100EWC WELD ON HUB

6-1/4" Outside Diameter; Bushed; 5-7/8" Pilot Diameter; 11/16" Pilot Length; E Bushing Size; QD Bushing; Steel; 1-5/8" Length Through Bore; 5" Bolt Circle Diameter; No Keyway

Part #

100EWC

BDI #

920367

PRICE
$ 444.59 / each
$ 933.35 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.4
UNSPSC
26111534
EAN
0097039386922
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
QD
Bushing Size if bushed
E
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
100EWC
Weight / LBS
7.5
Long Description
6-1/4" Outside Diameter; Bushed; 5-7/8" Pilot Diameter; 11/16" Pilot Length; E Bushing Size; QD Bushing; Steel; 1-5/8" Length Through Bore; 5" Bolt Circle Diameter; No Keyway
Outside Diameter
6.25 Inch | 158.75 Millimeter
Pilot Diameter
5.875 Inch | 149.225 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Length
0.688 Inch | 17.475 Millimeter
Nominal Bolt Circle Diameter Round
5 Inch | 127 Millimeter