Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

160TL2-3535

160TL2-3535

160TL2-3535 TORQUE LIMITER HUB

6-1/2" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; 1-1/8" Pilot Length; 3535 Bushing Size; Taper Lock Bushing; Steel; 3-1/2" Length Through Bore; 4.83" Bolt Circle Diameter; No Keyway

Part #

160TL2

BDI #

22375137

PRICE
$ 536.93 / each
$ 1,127.20 / each

QTY

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
5.71
UNSPSC
26111534
EAN
0097039387271
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3535
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
160TL2
Weight / LBS
12.6
Long Description
6-1/2" Outside Diameter; Bushed; 6-1/4" Pilot Diameter; 1-1/8" Pilot Length; 3535 Bushing Size; Taper Lock Bushing; Steel; 3-1/2" Length Through Bore; 4.83" Bolt Circle Diameter; No Keyway
Pilot Length
1.125 Inch | 28.575 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 31 To 100 Millimeter
Pilot Diameter
6.25 Inch | 158.75 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.5 Inch | 165.1 Millimeter
Nominal Bolt Circle Diameter Round
4.83 Inch | 122.682 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter