60H-3 C/L C/P S/F
60H-3 C/L C/P S/F CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 60-3 Chain Size; Cottered; 3/4" Chain Pitch; Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 0.468" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.7" Plate Height; Curved; 15/64" Pin Diameter
Part #
144684
BDI #
340981
PRICE
$ 24.75 / each
$ 73.17 / each
INVENTORY: