Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GT-BUSHING-115

GT-BUSHING-115

GT-BUSHING-115 GT BUSHING ; NON RETURNABLE

1-15/16" Bore; 2.312" Outside Diameter; 1.86" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing

Part #

111945

BDI #

254958

PRICE
$ 138.99 / each
$ 254.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.363
UNSPSC
31171605
EAN
0782476046453
Bushing Series
GT
Keyway Yes/No
No
Bushing Style
Grip Tight
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
GT-BUSHING-115
Manufacturer Internal Number
111945
Weight / LBS
0.8
Long Description
1-15/16" Bore; 2.312" Outside Diameter; 1.86" Length Thru Bore; GT Bushing Series; No Keyway; Grip Tight Bushing
Length Thru Bore
1.86 Inch | 47.244 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
2.312 Inch | 58.725 Millimeter